Detergent, 1 gal.
Mfr # 1801-1
Zoro # G5160617
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Size
1 gal
Fragrance
Unscented
Recommended Dilution
1:200
RTU Yield per Container
100 Gallons of 1% Solution
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1801-1
Zoro #
G5160617
UPC #
-
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Detergent
Fragrance
Unscented
Recommended Dilution
1:200
RTU Yield per Container
100 Gallons of 1% Solution
Color
Clear
Container Type
Bottle
For Use On
Hard Surfaces
Contains
Organic Acids and Builders, Surfactants
pH
2.5 pH
Flash Point
None
Standards
USDA
Product Type
Detergent
Maximum pH Level
2.5 pH
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Product Form
Liquid
Active Ingredients
Citric Acid, Glycolic Acid
VOC Content Weight Percentage
0%
Compatible Product Type
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.