Zoro Homepage

Detergent, 1 gal.

  • Mfr # 2001-1

  • Zoro # G5160644


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Size
1 gal
Fragrance
Unscented
Container Type
Bottle
Color
Clear
Recommended Dilution
1:200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2001-1
Zoro #
G5160644
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Detergent
Fragrance
Unscented
Container Type
Bottle
Color
Clear
Recommended Dilution
1:200
pH
2.5 pH
For Use On
Hard Surfaces
Flash Point
None
Contains
Organic Acids and Builders, Surfactants
RTU Yield per Container
100 Gallons of 1% Solution
Standards
FDA
Product Type
Acid Cleaner
Compatible Product Type
Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
VOC Content Weight Percentage
0%
Product Form
Liquid
Active Ingredients
Citric Acid, Glycolic Acid
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Maximum pH Level
2.5 pH

Description

Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Acid Cleaner, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200, Compatible Product Type Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.