Detergent, 1 gal., PK4
Mfr # 1701
Zoro # G5184602
product price: $525.99
/pk 4, $131.50/ea
Free Shipping & Returns
Key Features
Size
1 gal
Fragrance
Unscented
Recommended Dilution
3:100
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
For Use On
Hard Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1701
Zoro #
G5184602
UPC #
660483170142
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Detergent
Fragrance
Unscented
Recommended Dilution
3:100
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
For Use On
Hard Surfaces
RTU Yield per Container
50 Gallons of 2% Solution
Color
Clear
Contains
Amines and Glycol Ethers, Surfactants
Flash Point
93 Degrees C
Container Type
Jug
pH
11 pH
Standards
FDA
Product Type
Detergent
VOC Content Weight
401.42 g/L
Compatible Material
Aluminum, Ceramics, Copper, Glass, Gold, Metal, Plastic, Silver, Stainless Steel
Maximum pH Level
11 pH
Compatible Product Type
Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware
Active Ingredients
1-Aminopropan-2-ol, 2-Butoxyethanol
Product Form
Liquid
VOC Content Weight Percentage
0%
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Jug, Product Type Detergent, Active Ingredients 1-Aminopropan-2-ol, 2-Butoxyethanol, Recommended Dilution 3:100, Compatible Product Type Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.