Detergent, 1 gal., PK4
Mfr # 1801
Zoro # G5160583
product price: $311.99
/pk 4, $78.00/ea
Free Shipping & Returns
Key Features
Size
1 gal
Fragrance
Unscented
pH
2.5 pH
Flash Point
None
For Use On
Hard Surfaces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1801
Zoro #
G5160583
UPC #
660483180141
Country of Origin
United States
Dimensions
Size
1 gal
Container Size
1 gal
Details
Item
Detergent
Fragrance
Unscented
pH
2.5 pH
Flash Point
None
For Use On
Hard Surfaces
Contains
Organic Acids and Builders, Surfactants
Color
Clear
RTU Yield per Container
400 Gallons of 1% Solution
Container Type
Bottle
Recommended Dilution
1:200
Standards
USDA
Product Type
Detergent
Product Form
Liquid
Compatible Product Type
Maximum pH Level
2.5 pH
VOC Content Weight Percentage
0%
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Active Ingredients
Citric Acid, Glycolic Acid
Description
Detergent, Container Size 1 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.