Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detergent, 1 qt., PK12

  • Mfr # 1232

  • Zoro # G5160556


product price: $330.99
/pk 12, $27.58/ea
Free Shipping & Returns

Key Features

Size
1 qt
Fragrance
Unscented
For Use On
Hard Surfaces
pH
8.5 pH
RTU Yield per Container
300 Gallons of 1% Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1232
Zoro #
G5160556
UPC #
-
Country of Origin
United States

Dimensions

Size
1 qt
Container Size
1 qt

Details

Item
Detergent
Fragrance
Unscented
For Use On
Hard Surfaces
pH
8.5 pH
RTU Yield per Container
300 Gallons of 1% Solution
Recommended Dilution
1:100
Flash Point
None
Contains
Surfactants and Builders
Color
Yellow
Container Type
Bottle
Standards
USDA
Product Type
Detergent
Compatible Product Type
VOC Content Weight Percentage
0%
Product Form
Liquid
Active Ingredients
Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate
Maximum pH Level
9.5 pH
Compatible Material
Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc

Description

Detergent, Container Size 1 qt, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.