Detergent, 1 qt., PK12
Mfr # 1832
Zoro # G5160574
product price: $247.99
/pk 12, $20.67/ea
Free Shipping & Returns
Key Features
Size
1 qt
Fragrance
Unscented
pH
2.5 pH
Container Type
Bottle
RTU Yield per Container
300 Gallons of 1% Solution
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1832
Zoro #
G5160574
UPC #
-
Country of Origin
United States
Dimensions
Size
1 qt
Container Size
1 qt
Details
Item
Citranox Cleaner-Detergent 1 qt. B,PK12
Fragrance
Unscented
pH
2.5 pH
Container Type
Bottle
RTU Yield per Container
300 Gallons of 1% Solution
Contains
Organic Acids and Builders, Surfactants
Recommended Dilution
1:200
Color
Clear
For Use On
Hard Surfaces
Flash Point
None
Standards
USDA
Product Type
Detergent
Maximum pH Level
2.5 pH
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Active Ingredients
Citric Acid, Glycolic Acid
VOC Content Weight Percentage
0%
Compatible Product Type
Product Form
Liquid
Description
Citranox Cleaner-Detergent 1 qt. B,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.