Zoro Homepage

Detergent, 100 lb.

  • Mfr # 1301

  • Zoro # G5162202


product price: $943.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
100 lb
Fragrance
Unscented
Flash Point
None
Contains
Surfactants and Builders
RTU Yield per Container
1,280 Gallons of 1% Solution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301
Zoro #
G5162202
UPC #
-
Country of Origin
United States

Dimensions

Size
100 lb
Container Size
100 lb

Details

Item
Detergent
Fragrance
Unscented
Flash Point
None
Contains
Surfactants and Builders
RTU Yield per Container
1,280 Gallons of 1% Solution
Recommended Dilution
1:100
pH
9.5 pH
Color
White
For Use On
Hard Surfaces
Container Type
Drum
Standards
USDA
Product Type
Detergent
Active Ingredients
Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate
Compatible Product Type
Cosmetics Manufacturing Equipment, Dairy Equipment, Desalination Plants, Hospital Instruments, Industrial Parts, Labware, Optical Parts, Pharmaceutical Apparatus, Pipes, Process Equipment, Reverse Osmosis and Ultrafiltration Membranes and Units, Sampling Apparatus, Tanks and Reactors, Tubing
Product Form
Powder
Maximum pH Level
9.5 pH
VOC Content Weight Percentage
0%
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc

Description

Detergent, Container Size 100 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.