Zoro Homepage

Detergent, 100 lb.

  • Mfr # 2201

  • Zoro # G5160303


product price: $873.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Size
100 lb
Fragrance
Unscented
Color
White
Contains
Surfactants and Builders
For Use On
Hard Surfaces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2201
Zoro #
G5160303
UPC #
-
Country of Origin
United States

Dimensions

Size
100 lb
Container Size
100 lb

Details

Item
Detergent
Fragrance
Unscented
Color
White
Contains
Surfactants and Builders
For Use On
Hard Surfaces
pH
11.5 pH
Recommended Dilution
1:200
Flash Point
None
RTU Yield per Container
1,280 Gallons of 1% Solution
Container Type
Drum
Standards
FDA, USDA
Product Type
Detergent
Product Form
Powder
Maximum pH Level
11.5 pH
Compatible Product Type
Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Metal Castings, Optical Components, Pharmaceutical Apparatus, Phosphate Sensitive Lab Equipment, Plate Glass, Tanks and Reactors, Tissue Culture Ware, Water Testing Labware
Active Ingredients
Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA
VOC Content Weight Percentage
0%
Compatible Material
Cement, Ceramics, Glass, Metal, Plastic, PTFE, Stainless Steel

Description

Detergent, Container Size 100 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA, Recommended Dilution 1:200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.