Zoro Homepage

Detergent, 100 Tablets, PK6

  • Mfr # 1500

  • Zoro # G5160495


product price: $269.99
/pk 6, $45.00/ea
Free Shipping & Returns

Key Features

Size
100 Tablets
Fragrance
Unscented
Flash Point
None
Color
White
RTU Yield per Container
300 Pipet Loads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500
Zoro #
G5160495
UPC #
660483150014
Country of Origin
United States

Dimensions

Size
100 Tablets
Container Size
100 ct

Details

Item
Detergent
Fragrance
Unscented
Flash Point
None
Color
White
RTU Yield per Container
300 Pipet Loads
Recommended Dilution
100 tablets/use
Container Type
Bottle
pH
6.5 pH
For Use On
Hard Surfaces
Contains
Surfactants and Builders
Standards
USDA
Product Type
Detergent
VOC Content Weight Percentage
0%
Product Form
Tablet
Active Ingredients
Surfactants and Builders
Compatible Product Type
Pipettes and Tubes with Syphon Pipette Washers
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Maximum pH Level
6.5 pH

Description

Detergent, Container Size 100 ct, Product Form Tablet, Maximum pH Level 6.5 pH, Fragrance Unscented, Container Type Bottle, Product Type Detergent, Active Ingredients Surfactants and Builders, Recommended Dilution 100 tablets/use, Compatible Product Type Pipettes and Tubes with Syphon Pipette Washers, Compatible Material Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc, VOC Content Weight Percentage 0 Percent, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.