Detergent, 15 gal.
Mfr # 1215
Zoro # G5160513
product price: $917.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Size
15 gal
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
pH
8.5 pH
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1215
Zoro #
G5160513
UPC #
-
Country of Origin
United States
Dimensions
Size
15 gal
Container Size
15 gal
Details
Item
Detergent
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
pH
8.5 pH
Color
Yellow
For Use On
Hard Surfaces
Flash Point
None
Contains
Surfactants and Builders
Recommended Dilution
1:100
Container Type
Drum
Standards
USDA
Product Type
Detergent
Active Ingredients
Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate
VOC Content Weight Percentage
0%
Maximum pH Level
9.5 pH
Compatible Product Type
Compatible Material
Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc
Product Form
Liquid
Description
Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.