Detergent, 15 gal.
Mfr # 1615
Zoro # G5184532
product price: $995.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
Key Features
Size
15 gal
Fragrance
Unscented
For Use On
Hard Surfaces
Container Type
Drum
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1615
Zoro #
G5184532
UPC #
-
Country of Origin
United States
Dimensions
Size
15 gal
Container Size
15 gal
Details
Item
Detergent
Fragrance
Unscented
For Use On
Hard Surfaces
Container Type
Drum
Color
Clear
pH
12 pH
Flash Point
None
Contains
Bleach and Builders, Potassium Hydroxide
RTU Yield per Container
3,000 Gallons of 0.5% Solution
Recommended Dilution
1:200
Standards
USDA
Product Type
Detergent
Product Form
Liquid
Compatible Material
Cement, Ceramics, Glass, Plastic, Stainless Steel
Maximum pH Level
12.4 pH
Compatible Product Type
Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Labware, Metal Castings, Optical Components, Pharmaceutical Apparatus, Plate Glass, Tanks and Reactors, Tissue Culture Ware
Active Ingredients
Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution
VOC Content Weight Percentage
0%
Description
Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 12.4 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution, Recommended Dilution 1:200
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.