Zoro Homepage

Detergent, 15 gal.

  • Mfr # 1815

  • Zoro # G5160635


product price: $1,046.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
15 gal
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
Container Type
Drum
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1815
Zoro #
G5160635
UPC #
660483181513
Country of Origin
United States

Dimensions

Size
15 gal
Container Size
15 gal

Details

Item
Detergent
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
Container Type
Drum
Flash Point
None
Recommended Dilution
1:200
Contains
Organic Acids and Builders, Surfactants
pH
2.5 pH
For Use On
Hard Surfaces
Color
Clear
Standards
USDA
Product Type
Detergent
Maximum pH Level
2.5 pH
Product Form
Liquid
VOC Content Weight Percentage
0%
Compatible Product Type
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Active Ingredients
Citric Acid, Glycolic Acid

Description

Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.