Detergent, 15 gal.
Mfr # 1915
Zoro # G5160696
product price: $1,271.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
Key Features
Size
15 gal
Fragrance
Unscented
Recommended Dilution
3:100
For Use On
Hard Surfaces
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1915
Zoro #
G5160696
UPC #
-
Country of Origin
United States
Dimensions
Size
15 gal
Container Size
15 gal
Details
Item
Detergent
Fragrance
Unscented
Recommended Dilution
3:100
For Use On
Hard Surfaces
Container Type
Drum
RTU Yield per Container
750 Gallons of 2% Solution
Flash Point
93 Degrees C
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
pH
7 pH
Color
Clear
Contains
Surfactants and Builders
Standards
FDA
Product Type
Neutral Cleaner
Product Form
Liquid
VOC Content Weight
401.42 g/L
VOC Content Weight Percentage
0%
Compatible Material
Aluminum, Ceramics, Copper, Glass, Metal, Plastic, Zinc
Active Ingredients
1-Aminopropan-2-ol, Dipropylene Glycol Monomethyl Ether, Propylene Glycol Monobutyl Ether
Maximum pH Level
7 pH
Compatible Product Type
Alkaline Sensitive Lab and Glassware, Electronic Components, Medical Devices, Medical Instruments, Pharmaceutical Process Equipment, Sensitive Aerospace Materials
Description
Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 7 pH, Fragrance Unscented, Container Type Drum, Product Type Neutral Cleaner, Active Ingredients 1-Aminopropan-2-ol, Dipropylene Glycol Monomethyl Ether, Propylene Glycol Monobutyl Ether, Recommended Dilution 3:100, Compatible Product Type Alkaline Sensitive Lab and Glassware, Electronic Components, Medical Devices, Medical Instruments, Pharmaceutical Process Equipment, Sensitive Aerospace Materials
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.