Zoro Homepage

Detergent, 15 gal.

  • Mfr # 2015

  • Zoro # G5160653


product price: $1,101.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Size
15 gal
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
pH
2.5 pH
Recommended Dilution
1:200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2015
Zoro #
G5160653
UPC #
-
Country of Origin
United States

Dimensions

Size
15 gal
Container Size
15 gal

Details

Item
Detergent
Fragrance
Unscented
RTU Yield per Container
6,000 Gallons of 1% Solution
pH
2.5 pH
Recommended Dilution
1:200
Color
Clear
For Use On
Hard Surfaces
Flash Point
None
Container Type
Drum
Contains
Organic Acids and Builders, Surfactants
Standards
FDA
Product Type
Acid Cleaner
Product Form
Liquid
Active Ingredients
Citric Acid, Glycolic Acid
Compatible Product Type
Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
VOC Content Weight Percentage
0%
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Maximum pH Level
2.5 pH

Description

Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Drum, Product Type Acid Cleaner, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200, Compatible Product Type Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.