Zoro Homepage

Detergent, 15 gal.

  • Mfr # 2115

  • Zoro # G5184541


product price: $995.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.

Key Features

Size
15 gal
Fragrance
Unscented
Flash Point
None
RTU Yield per Container
3,000 Gallons of 0.5% Solution
Contains
Potassium Hydroxide, Surfactants and Builders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2115
Zoro #
G5184541
UPC #
-
Country of Origin
United States

Dimensions

Size
15 gal
Container Size
15 gal

Details

Item
Detergent
Fragrance
Unscented
Flash Point
None
RTU Yield per Container
3,000 Gallons of 0.5% Solution
Contains
Potassium Hydroxide, Surfactants and Builders
pH
12 pH
Color
Yellow
Container Type
Drum
For Use On
Hard Surfaces
Recommended Dilution
1:200
Standards
FDA, USDA
Product Type
Detergent
Active Ingredients
Potassium Hydroxide, Silicic Acid, Sodium Salt
Compatible Material
Aluminum, Ceramics, Glass, Plastic, PTFE, Stainless Steel
Product Form
Liquid
Compatible Product Type
VOC Content Weight Percentage
0%
Maximum pH Level
12 pH

Description

Detergent, Container Size 15 gal, Product Form Liquid, Maximum pH Level 12 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Salt, Recommended Dilution 1:200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.