Zoro Homepage

Detergent, 25 lb.,

  • Mfr # 1125

  • Zoro # G5160321


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Size
25 lb
Fragrance
Unscented
Container Type
Dispenser Box
Recommended Dilution
1:100
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1125
Zoro #
G5160321
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb
Container Size
25 lb

Details

Item
Detergent
Fragrance
Unscented
Container Type
Dispenser Box
Recommended Dilution
1:100
Flash Point
None
For Use On
Hard Surfaces
Color
White
pH
9.5 pH
RTU Yield per Container
320 Gallons of 1% Solution
Contains
Surfactants and Builders
Standards
USDA
Product Type
Powdered Precision Cleaner
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Product Form
Powder
Maximum pH Level
9.5 pH
Compatible Product Type
Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses
VOC Content Weight Percentage
0%
Active Ingredients
Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate

Description

Detergent, Container Size 25 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Powdered Precision Cleaner, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.