Zoro Homepage

Detergent, 25 lb.

  • Mfr # 1425

  • Zoro # G5162184


product price: $297.99
/ea
Free Shipping & Returns

Key Features

Size
25 lb
Fragrance
Unscented
Contains
Surfactants and Builders
Container Type
Dispenser Box
Recommended Dilution
1:200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1425
Zoro #
G5162184
UPC #
-
Country of Origin
United States

Dimensions

Size
25 lb
Container Size
25 lb

Details

Item
Detergent
Fragrance
Unscented
Contains
Surfactants and Builders
Container Type
Dispenser Box
Recommended Dilution
1:200
For Use On
Hard Surfaces
Color
White
RTU Yield per Container
320 Gallons of 1% Solution
pH
11.5 pH
Flash Point
None
Standards
USDA
Product Type
Detergent
Compatible Product Type
Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Maximum pH Level
11.5 pH
Active Ingredients
Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate
VOC Content Weight Percentage
0%
Product Form
Powder

Description

Detergent, Container Size 25 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.