Zoro Homepage

Detergent, 300 lb.

  • Mfr # 1303

  • Zoro # G5160531


product price: $2,460.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Size
300 lb
Fragrance
Unscented
Container Type
Drum
For Use On
Hard Surfaces
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1303
Zoro #
G5160531
UPC #
-
Country of Origin
United States

Dimensions

Size
300 lb
Container Size
300 lb

Details

Item
Detergent
Fragrance
Unscented
Container Type
Drum
For Use On
Hard Surfaces
Color
White
Flash Point
None
RTU Yield per Container
3,840 Gallons of 1% Solution
Recommended Dilution
1:100
Contains
Surfactants and Builders
pH
9.5 pH
Standards
USDA
Product Type
Detergent
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Compatible Product Type
Cosmetics Manufacturing Equipment, Dairy Equipment, Desalination Plants, Hospital Instruments, Industrial Parts, Labware, Optical Parts, Pharmaceutical Apparatus, Pipes, Process Equipment, Reverse Osmosis and Ultrafiltration Membranes and Units, Sampling Apparatus, Tanks and Reactors, Tubing
Active Ingredients
Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate
VOC Content Weight Percentage
0%
Product Form
Powder
Maximum pH Level
9.5 pH

Description

Detergent, Container Size 300 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.