Zoro Homepage

Detergent, 300 lb.

  • Mfr # 1403

  • Zoro # G5160416


product price: $2,516.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Size
300 lb
Fragrance
Unscented
Contains
Surfactants and Builders
Recommended Dilution
1:200
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1403
Zoro #
G5160416
UPC #
-
Country of Origin
United States

Dimensions

Size
300 lb
Container Size
300 lb

Details

Item
Detergent
Fragrance
Unscented
Contains
Surfactants and Builders
Recommended Dilution
1:200
Color
White
RTU Yield per Container
3,840 Gallons of 1% Solution
For Use On
Hard Surfaces
Container Type
Drum
pH
11.5 pH
Flash Point
None
Standards
USDA
Product Type
Detergent
Maximum pH Level
11.5 pH
Product Form
Powder
Active Ingredients
Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Grout, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
VOC Content Weight Percentage
0%
Compatible Product Type
Cosmetics Manufacturing Equipment, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Metal Castings, Pharmaceutical Apparatus, Plate Glass, Restaurant Equipment, Sampling Apparatus, Sidewalks and Driveways, Tanks and Reactors, Wine Glasses

Description

Detergent, Container Size 300 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Salt, Sodium Tripolyphosphate, Tetrasodium Pyrophosphate, Recommended Dilution 1:200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.