Detergent, 300 lb.
Mfr # 2203
Zoro # G5160276
product price: $2,326.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Size
300 lb
Fragrance
Unscented
Recommended Dilution
1:200
Color
White
pH
11.5 pH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2203
Zoro #
G5160276
UPC #
-
Country of Origin
United States
Dimensions
Size
300 lb
Container Size
300 lb
Details
Item
Detergent
Fragrance
Unscented
Recommended Dilution
1:200
Color
White
pH
11.5 pH
For Use On
Hard Surfaces
Flash Point
None
Contains
Surfactants and Builders
RTU Yield per Container
3,840 Gallons of 1% Solution
Container Type
Drum
Standards
FDA, USDA
Product Type
Detergent
Compatible Material
Cement, Ceramics, Glass, Metal, Plastic, PTFE, Stainless Steel
Active Ingredients
Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA
Product Form
Powder
VOC Content Weight Percentage
0%
Compatible Product Type
Maximum pH Level
11.5 pH
Description
Detergent, Container Size 300 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.