Zoro Homepage

Detergent, 4 lb., PK9

  • Mfr # 1304

  • Zoro # G5162227


product price: $411.99
/pk 9, $45.78/ea
Free Shipping & Returns

Key Features

Size
4 lb
Fragrance
Unscented
Container Type
Dispenser Box
RTU Yield per Container
450 Gallons of 1% Solution
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1304
Zoro #
G5162227
UPC #
660483130498
Country of Origin
United States

Dimensions

Size
4 lb
Container Size
4 lb

Details

Item
Detergent
Fragrance
Unscented
Container Type
Dispenser Box
RTU Yield per Container
450 Gallons of 1% Solution
Flash Point
None
Contains
Surfactants and Builders
pH
9.5 pH
Color
White
For Use On
Hard Surfaces
Recommended Dilution
1:100
Standards
USDA
Product Type
Detergent
Compatible Material
Aluminum, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
VOC Content Weight Percentage
0%
Maximum pH Level
9.5 pH
Compatible Product Type
Cosmetics Manufacturing Equipment, Dairy Equipment, Desalination Plants, Hospital Instruments, Industrial Parts, Labware, Optical Parts, Pharmaceutical Apparatus, Pipes, Process Equipment, Reverse Osmosis and Ultrafiltration Membranes and Units, Sampling Apparatus, Tanks and Reactors, Tubing
Active Ingredients
Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate
Product Form
Powder

Description

Detergent, Container Size 4 lb, Product Form Powder, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Sodium Alkylbenzene Sulfonate, Sodium Tripolyphosphate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.