Zoro Homepage

Detergent, 5 gal.

  • Mfr # 1205

  • Zoro # G5160504


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Fragrance
Unscented
pH
8.5 pH
Recommended Dilution
1:100
Flash Point
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1205
Zoro #
G5160504
UPC #
-
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Detergent
Fragrance
Unscented
pH
8.5 pH
Recommended Dilution
1:100
Flash Point
None
Container Type
Jerrycan
Color
Yellow
For Use On
Hard Surfaces
Contains
Surfactants and Builders
RTU Yield per Container
2,000 Gallons of 1% Solution
Standards
USDA
Product Type
Detergent
Maximum pH Level
9.5 pH
Active Ingredients
Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate
Compatible Material
Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc
Compatible Product Type
Product Form
Liquid
VOC Content Weight Percentage
0%

Description

Detergent, Container Size 5 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Jerrycan, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.