Zoro Homepage

Detergent, 5 gal.

  • Mfr # 1605

  • Zoro # G5184706


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Fragrance
Unscented
Container Type
Jerrycan
Contains
Bleach and Builders, Potassium Hydroxide
pH
12 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1605
Zoro #
G5184706
UPC #
660483160501
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Detergent
Fragrance
Unscented
Container Type
Jerrycan
Contains
Bleach and Builders, Potassium Hydroxide
pH
12 pH
Color
Clear
Flash Point
None
For Use On
Hard Surfaces
Recommended Dilution
1:200
RTU Yield per Container
1,000 Gallons of 0.5% Solution
Standards
USDA
Product Type
Detergent
Product Form
Liquid
Maximum pH Level
12.4 pH
Compatible Product Type
Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Labware, Metal Castings, Optical Components, Pharmaceutical Apparatus, Plate Glass, Tanks and Reactors, Tissue Culture Ware
VOC Content Weight Percentage
0%
Active Ingredients
Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution
Compatible Material
Cement, Ceramics, Glass, Plastic, Stainless Steel

Description

Detergent, Container Size 5 gal, Product Form Liquid, Maximum pH Level 12.4 pH, Fragrance Unscented, Container Type Jerrycan, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Hypochlorite, Sodium Salt, Solution, Recommended Dilution 1:200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.