Zoro Homepage

Detergent, 5 gal.

  • Mfr # 1705

  • Zoro # G5184593


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Fragrance
Unscented
Recommended Dilution
3:100
Flash Point
93 Degrees C
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1705
Zoro #
G5184593
UPC #
660483170517
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Detergent
Fragrance
Unscented
Recommended Dilution
3:100
Flash Point
93 Degrees C
Color
Clear
For Use On
Hard Surfaces
Contains
Amines and Glycol Ethers, Surfactants
Container Type
Jerrycan
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
pH
11 pH
RTU Yield per Container
250 Gallons of 2% Solution
Standards
FDA
Product Type
Detergent
VOC Content Weight
401.42 g/L
Product Form
Liquid
Compatible Product Type
Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware
Active Ingredients
1-Aminopropan-2-ol, 2-Butoxyethanol
Maximum pH Level
11 pH
Compatible Material
Aluminum, Ceramics, Copper, Glass, Gold, Metal, Plastic, Silver, Stainless Steel
VOC Content Weight Percentage
0%

Description

Detergent, Container Size 5 gal, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Jerrycan, Product Type Detergent, Active Ingredients 1-Aminopropan-2-ol, 2-Butoxyethanol, Recommended Dilution 3:100, Compatible Product Type Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.