Detergent, 5 gal.
Mfr # 2005-1
Zoro # G5157695
product price: $459.99
/ea
Free Shipping & Returns
Key Features
Size
5 gal
Fragrance
Unscented
Recommended Dilution
1.25 to 2.5 oz/gal
Contains
Organic Acids and Builders, Surfactants
Flash Point
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2005-1
Zoro #
G5157695
UPC #
-
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Detergent
Fragrance
Unscented
Recommended Dilution
1.25 to 2.5 oz/gal
Contains
Organic Acids and Builders, Surfactants
Flash Point
None
pH
2.5 pH
Container Type
Jerrycan
For Use On
Hard Surfaces
Color
Clear
RTU Yield per Container
2,000 Gallons of 1% Solution
Product Type
Detergent
Maximum pH Level
2.5 pH
Active Ingredients
Organic Acids and Builders, Surfactants
Product Form
Liquid
Description
Detergent, Container Size 5 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Jerrycan, Product Type Detergent, Active Ingredients Organic Acids and Builders, Surfactants, Recommended Dilution 1.25 to 2.5 oz/gal, Color Clear, Flash Point None, RTU Yield per Container 2,000 Gallons of 1 Percent Solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.