Zoro Homepage

Detergent, 5 gal.

  • Mfr # 2105

  • Zoro # G5161204


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Size
5 gal
Fragrance
Unscented
For Use On
Hard Surfaces
Color
Yellow
pH
12 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2105
Zoro #
G5161204
UPC #
660483210510
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Detergent
Fragrance
Unscented
For Use On
Hard Surfaces
Color
Yellow
pH
12 pH
Flash Point
None
Container Type
Jerrycan
Recommended Dilution
1:200
Contains
Potassium Hydroxide, Surfactants and Builders
RTU Yield per Container
1,000 Gallons of 0.5% Solution
Standards
FDA, USDA
Product Type
Detergent
Active Ingredients
Potassium Hydroxide, Silicic Acid, Sodium Salt
Compatible Material
Aluminum, Ceramics, Glass, Plastic, PTFE, Stainless Steel
VOC Content Weight Percentage
0%
Product Form
Liquid
Maximum pH Level
12 pH
Compatible Product Type

Description

Detergent, Container Size 5 gal, Product Form Liquid, Maximum pH Level 12 pH, Fragrance Unscented, Container Type Jerrycan, Product Type Detergent, Active Ingredients Potassium Hydroxide, Silicic Acid, Sodium Salt, Recommended Dilution 1:200

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.