Zoro Homepage

Detergent, 50 lb.

  • Mfr # 2250

  • Zoro # G5160346


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Size
50 lb
Fragrance
Unscented
Color
White
Container Type
Dispenser Box
pH
11.5 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2250
Zoro #
G5160346
UPC #
-
Country of Origin
United States

Dimensions

Size
50 lb
Container Size
50 lb

Details

Item
Detergent
Fragrance
Unscented
Color
White
Container Type
Dispenser Box
pH
11.5 pH
Contains
Surfactants and Builders
Recommended Dilution
1:200
RTU Yield per Container
640 Gallons of 1% Solution
For Use On
Hard Surfaces
Flash Point
None
Standards
FDA, USDA
Product Type
Detergent
VOC Content Weight Percentage
0%
Active Ingredients
Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA
Compatible Material
Cement, Ceramics, Glass, Metal, Plastic, PTFE, Stainless Steel
Compatible Product Type
Animal Cages, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Hospital Instruments, Industrial Parts, Metal Castings, Optical Components, Pharmaceutical Apparatus, Phosphate Sensitive Lab Equipment, Plate Glass, Tanks and Reactors, Tissue Culture Ware, Water Testing Labware
Maximum pH Level
11.5 pH
Product Form
Powder

Description

Detergent, Container Size 50 lb, Product Form Powder, Maximum pH Level 11.5 pH, Fragrance Unscented, Container Type Dispenser Box, Product Type Detergent, Active Ingredients Disodium Metasilicate, Silicic Acid, Sodium Percarbonate, Sodium Salt, Tetrasodium EDTA, Recommended Dilution 1:200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.