Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detergent, 55 gal.

  • Mfr # 1255

  • Zoro # G5160522


product price: $3,391.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.

Key Features

Size
55 gal
Fragrance
Unscented
For Use On
Hard Surfaces
Contains
Surfactants and Builders
pH
8.5 pH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1255
Zoro #
G5160522
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Detergent
Fragrance
Unscented
For Use On
Hard Surfaces
Contains
Surfactants and Builders
pH
8.5 pH
Flash Point
None
RTU Yield per Container
22,000 Gallons of 1% Solution
Container Type
Drum
Color
Yellow
Recommended Dilution
1:100
Standards
USDA
Product Type
Detergent
Compatible Material
Aluminum, Cement, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Stainless Steel, Zinc
Compatible Product Type
Catheters, Cosmetics Manufacturing Equipment, Electronic Components, Forgings and Stampings, Healthcare Instruments, Industrial Parts, Labware, Medical Devices, Metal Castings, Optical Parts, Personal Protective Equipment, Pharmaceutical Apparatus, Pipes, Sampling Apparatus, Tanks and Reactors, Tissue Culture Ware, Tubing, Vacuum Equipment, Wine Glasses
Maximum pH Level
9.5 pH
Active Ingredients
Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate
Product Form
Liquid
VOC Content Weight Percentage
0%

Description

Detergent, Container Size 55 gal, Product Form Liquid, Maximum pH Level 9.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Alcohol Ethoxylate, Lauramine Oxide, Sodium Alkylbenzene Sulfonate, Sodium Xylenesulphonate, Recommended Dilution 1:100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.