Zoro Homepage

Detergent, 55 gal.

  • Mfr # 1755

  • Zoro # G5184663


product price: $6,171.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

Size
55 gal
Fragrance
Unscented
Color
Clear
Recommended Dilution
3:100
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1755
Zoro #
G5184663
UPC #
-
Country of Origin
United States

Dimensions

Size
55 gal
Container Size
55 gal

Details

Item
Detergent
Fragrance
Unscented
Color
Clear
Recommended Dilution
3:100
VOC Content
3.35 lbs/gal and less than 50 g/L at up to 5% use
Container Type
Drum
Contains
Amines and Glycol Ethers, Surfactants
For Use On
Hard Surfaces
Flash Point
93 Degrees C
pH
11 pH
RTU Yield per Container
2,750 Gallons of 2% Solution
Standards
FDA
Product Type
Detergent
Product Form
Liquid
Maximum pH Level
11 pH
Compatible Material
Aluminum, Ceramics, Copper, Glass, Gold, Metal, Plastic, Silver, Stainless Steel
Active Ingredients
1-Aminopropan-2-ol, 2-Butoxyethanol
VOC Content Weight
401.42 g/L
VOC Content Weight Percentage
0%
Compatible Product Type
Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware

Description

Detergent, Container Size 55 gal, Product Form Liquid, Maximum pH Level 11 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients 1-Aminopropan-2-ol, 2-Butoxyethanol, Recommended Dilution 3:100, Compatible Product Type Circuit Boards, Delicate Industrial Parts and Nuclear Contaminated Equipment, Electronic Parts, Nuclear Reactor Cavities, Phosphate Sensitive Labware

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.