Detergent, 55 gal.
Mfr # 1855
Zoro # G5160662
product price: $4,055.99
/ea
Free Shipping & Returns
Key Features
Size
55 gal
Fragrance
Unscented
Flash Point
None
Color
Clear
pH
2.5 pH
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1855
Zoro #
G5160662
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Detergent
Fragrance
Unscented
Flash Point
None
Color
Clear
pH
2.5 pH
Recommended Dilution
1:200
For Use On
Hard Surfaces
Contains
Organic Acids and Builders, Surfactants
RTU Yield per Container
22,000 Gallons of 1% Solution
Container Type
Drum
Standards
USDA
Product Type
Detergent
Maximum pH Level
2.5 pH
Product Form
Liquid
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Compatible Product Type
VOC Content Weight Percentage
0%
Active Ingredients
Citric Acid, Glycolic Acid
Description
Detergent, Container Size 55 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Drum, Product Type Detergent, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.