Detergent, 55 gal.
Mfr # 2055
Zoro # G5160601
product price: $3,546.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
Key Features
Size
55 gal
Fragrance
Unscented
For Use On
Hard Surfaces
pH
2.5 pH
Container Type
Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2055
Zoro #
G5160601
UPC #
-
Country of Origin
United States
Dimensions
Size
55 gal
Container Size
55 gal
Details
Item
Detergent
Fragrance
Unscented
For Use On
Hard Surfaces
pH
2.5 pH
Container Type
Drum
Color
Clear
Contains
Organic Acids and Builders, Surfactants
RTU Yield per Container
22,000 Gallons of 1% Solution
Recommended Dilution
1:200
Flash Point
None
Standards
FDA
Product Type
Acid Cleaner
Active Ingredients
Citric Acid, Glycolic Acid
Maximum pH Level
2.5 pH
VOC Content Weight Percentage
0%
Product Form
Liquid
Compatible Material
Aluminum, Bronze, Ceramics, Copper, Fiberglass, Glass, Magnesium, Metal, Plastic, Porcelain, Rubber, Stainless Steel, Zinc
Compatible Product Type
Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
Description
Detergent, Container Size 55 gal, Product Form Liquid, Maximum pH Level 2.5 pH, Fragrance Unscented, Container Type Drum, Product Type Acid Cleaner, Active Ingredients Citric Acid, Glycolic Acid, Recommended Dilution 1:200, Compatible Product Type Boilers, Castings, Cosmetics Manufacturing Equipment, Dairy Equipment Optical Parts, Electronic Components, Industrial Parts, Labware, Metal Forgings, Pharmaceutical Apparatus, Pipes, Reactors, Sampling Apparatus, Stampings, Tanks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.