Zoro Homepage

Liqui-Nox, 1 GAL

  • Mfr # 114011

  • Zoro # G005299550


product price: $154.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114011
Zoro #
G005299550
UPC #
-
Country of Origin
United States

Description

A biodegradable phosphate free liquid detergent with high cleaning power. Liqui-Nox is a special formulation of anionic and non-ionic detergents and wetting agents. Works quickly and effectively in hard, soft, cold or hot water. Spotlessly cleans all glass, metal, plastic, rubber and hard surface materials. Leaves no residue.
Appearance: Clear golden liquid
pH: 8.0 - 9.5
Specific Gravity: 1.06 - 1.09
Surface Tension (1% Solution: 29.0 - 33.0 Dyne/cm
Shipping Weight: 9.27 lbs
Shipping Dimensions: 11.00 x 6.00 x 6.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.