Zoro Homepage

Powder Detergent, 4 LB

  • Mfr # 114010

  • Zoro # G305299540


product price: $89.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114010
Zoro #
G305299540
UPC #
-
Country of Origin
United States

Description

Concentrated, anionic detergent for manual and ultrasonic cleaning. Free rinsing to give you reliable results without interfering residues. Ideal for cleaning contaminants from glassware, metals, plastics, ceramic, porcelain, rubber and fiberglass. Removes soil, grit, and blood from glass, metal, plastic, rubber and hard surface materials. Cleans effectively in hard, soft, cold or hot water. Excellent replacement for corrosive acids and hazardous solvents.
Appearance: White powder with cream colored flakes
Solubility (1% solution @ 25 oC with agitation): Complete
pH (1% in H2O): 9.0 - 10.0
Surface Tension (1% Solution: 29.0 - 33.0 Dyne/cm
Shipping Weight: 5.0001 lbs
Shipping Dimensions: 4.00 x 4.00 x 9.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.