Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch 164EL22=RND MOM ILL PB 2NO&2NC 164EL22

164EL22=RND MOM ILL PB 2NO&2NC (Discontinued)

  • Mfr # 164EL22
  • Zoro # G900965895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164EL22
Zoro #
G900965895
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Diameter
16 mm
Button Width
15 mm [ .59 in ]

Details

Item
Push Button Switch
Push Button Style
Extended
Action
Momentary
Operator Illumination
Illuminated
For Use With
Lens Model 64E(*) (where * equals (2) Red, (3) Orange, (4) Yellow, (5) Green, (6) Blue, or (9) White., T1 3/4 midget flanged base lamps.
Process Sealed
No
Contact Plating
Gold
Contact Base Material
Copper Alloy
Illuminated
Yes
Oil-Tight
No
Operating Function
Momentary
Mounting Type
Panel
Number of Actuators
Single
Dust Proof
No
Mounting Angle
Vertical
Tactile
Yes
Actuator Style
Round
Contact Current Rating (A)
5
Seal Type
IP65
Snap Action
With
Low Profile
No
Switch Type
Pushbutton
Type of Contact
2 NO & 2 NC
Ganged
No
Product Type
Switch

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.