Zoro Homepage
This item is Discontinued.
Alcoswitch 164J2B11=REC 2-POS KY PLL BOTH 164J2B11

164J2B11=REC 2-POS KY PLL BOTH (Discontinued)

  • Mfr # 164J2B11
  • Zoro # G200965816
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
164J2B11
Zoro #
G200965816
UPC #
-
Country of Origin
United States

Dimensions

Panel Cutout Size (mm)
16 (Diameter)

Details

Life Expectancy (Cycles)
100000
Contact Resistance (mΩ)
20
Remove Key
Both Positions
Operating Temperature (Max) (°C)
50
Actuator Style
Key
Illuminated
No
Soldering Type
Hand
Contact Finish
Gold
Voltage Rating (VDC)
20
Product Type
Switch
Type of Contact
1 NO & 1 NC
Mounting Type
Panel
Switch Type
Key Lock
Configuration (Pole-Throw)
Double Pole - Double Throw
Insulation Resistance (MΩ)
100
Dielectric Strength (VAC)
1500
Operating Function
Maintained
Contact Current Rating (A)
5
Number of Actuators
Single
Number of Positions
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.