This item is Discontinued.

Alcoswitch 6X6 ILL TACT SMT 160GF HI COLD WHITE FSMIJM62BW04

6X6 ILL TACT SMT 160GF HI COLD WHITE (Discontinued)

  • Mfr # FSMIJM62BW04
  • Zoro # G100966623
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMIJM62BW04
Zoro #
G100966623
UPC #
-
Country of Origin
United States

Details

Number of Actuators
1
Actuator Style
Rectangular
Mounting Angle
Vertical
Process Sealed
No
Switch Contact Plating Material
Silver
Mounting Type
Surface Mount
Contact Current Rating
50 mA
Contact Base Material
Brass
Actuator Color
Brown
Operating Function
Off (On)
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
With

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.