This item is Discontinued.

Alcoswitch 6X6 ILL TACT SMT 160GF LI BLUE FSMIJM62AB04

6X6 ILL TACT SMT 160GF LI BLUE (Discontinued)

  • Mfr # FSMIJM62AB04
  • Zoro # G000966464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMIJM62AB04
Zoro #
G000966464
UPC #
-
Country of Origin
China

Details

Operating Function
Off (On)
Dust Proof
No
Mounting Angle
Vertical
Actuator Color
Brown
Configuration (Pole-Throw)
Single Pole - Single Throw
Contact Current Rating
50 mA
Process Sealed
No
Contact Base Material
Brass
Actuator Style
Rectangular
Mounting Type
Surface Mount
Switch Contact Plating Material
Silver
Illuminated
With
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.