This item is Discontinued.

Alcoswitch 6X6 ILL TACT SMT 260GF LI BLUE FSMIJM63AB04

6X6 ILL TACT SMT 260GF LI BLUE (Discontinued)

  • Mfr # FSMIJM63AB04
  • Zoro # G600966642
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMIJM63AB04
Zoro #
G600966642
UPC #
-
Country of Origin
China

Details

Dust Proof
No
Contact Current Rating
50 mA
Actuator Color
Brown
Actuator Style
Rectangular
Mounting Type
Surface Mount
Mounting Angle
Vertical
Contact Base Material
Brass
Switch Contact Plating Material
Silver
Illuminated
With
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Operating Function
Off (On)
Process Sealed
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.