This item is Discontinued.

Alcoswitch 6X6 ILL TACT SMT 260GF LI PURE GREEN FSMIJM63APG04

6X6 ILL TACT SMT 260GF LI PURE GREEN (Discontinued)

  • Mfr # FSMIJM63APG04
  • Zoro # G100966616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMIJM63APG04
Zoro #
G100966616
UPC #
-
Country of Origin
China

Details

Dust Proof
No
Mounting Type
Surface Mount
Contact Current Rating
50 mA
Mounting Angle
Vertical
Number of Actuators
1
Contact Base Material
Brass
Actuator Style
Rectangular
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Process Sealed
No
Operating Function
Off (On)
Illuminated
With
Actuator Color
Brown

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.