
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FSMIJ61BB04
Zoro #
G600967076
UPC #
-
Country of Origin
China
Details
Contact Current Rating
50 mA
Configuration (Pole-Throw)
Single Pole - Single Throw
Actuator Style
Rectangular
Contact Base Material
Brass
Process Sealed
No
Illuminated
With
Operating Function
Off (On)
Mounting Angle
Vertical
Actuator Color
Brown
Dust Proof
No
Switch Contact Plating Material
Silver
Mounting Type
Through Hole
Number of Actuators
1
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.