Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch 6X6 ILL TACT THT 100GF LI RED FSMIJ61AR04

6X6 ILL TACT THT 100GF LI RED (Discontinued)

  • Mfr # FSMIJ61AR04
  • Zoro # G000967058
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMIJ61AR04
Zoro #
G000967058
UPC #
-
Country of Origin
China

Details

Contact Current Rating
50 mA
Process Sealed
No
Switch Contact Plating Material
Silver
Contact Base Material
Brass
Actuator Color
Brown
Dust Proof
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Illuminated
With
Operating Function
Off (On)
Actuator Style
Rectangular
Mounting Type
Through Hole
Mounting Angle
Vertical
Number of Actuators
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.