This item is Discontinued.

Alcoswitch 6X6 ILL TACT THT 160GF HI RED FSMIJ62BR04

6X6 ILL TACT THT 160GF HI RED (Discontinued)

  • Mfr # FSMIJ62BR04
  • Zoro # G100966227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMIJ62BR04
Zoro #
G100966227
UPC #
-
Country of Origin
China

Details

Process Sealed
No
Operating Function
Off (On)
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Actuator Color
Brown
Contact Base Material
Brass
Mounting Type
Through Hole
Mounting Angle
Vertical
Actuator Style
Rectangular
Contact Current Rating
50 mA
Illuminated
With
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.