Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Alcoswitch 6X6 ILL TACT THT 260GF LI BLUE FSMIJ63AB04

6X6 ILL TACT THT 260GF LI BLUE (Discontinued)

  • Mfr # FSMIJ63AB04
  • Zoro # G100966388
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSMIJ63AB04
Zoro #
G100966388
UPC #
-
Country of Origin
China

Details

Contact Base Material
Brass
Mounting Angle
Vertical
Operating Function
Off (On)
Actuator Style
Rectangular
Illuminated
With
Actuator Color
Brown
Switch Contact Plating Material
Silver
Number of Actuators
1
Configuration (Pole-Throw)
Single Pole - Single Throw
Dust Proof
No
Mounting Type
Through Hole
Process Sealed
No
Contact Current Rating
50 mA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.