This item is Discontinued.

Alcoswitch 6X6 ILL TACT THT 520GF HI YELLOW GREEN FSMIJ65BG04

6X6 ILL TACT THT 520GF HI YELLOW GREEN (Discontinued)

  • Mfr # FSMIJ65BG04
  • Zoro # G100966364
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSMIJ65BG04
Zoro #
G100966364
UPC #
-
Country of Origin
China

Details

Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
1
Illuminated
With
Contact Base Material
Brass
Mounting Angle
Vertical
Process Sealed
No
Mounting Type
Through Hole
Operating Function
Off (On)
Contact Current Rating
50 mA
Actuator Style
Rectangular
Actuator Color
Brown
Dust Proof
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.