
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ASE22RL
Zoro #
G200967315
UPC #
-
Country of Origin
Mexico
Dimensions
Length
10.16 mm [ .4 in ]
Width
7.37 mm [ .2902 in ]
Actuator Length
2.79 mm [ .1098 in ]
Details
Termination Type
PC
Actuator Color
White
Switch Type
Slide
Actuator Style
Extended, Side
Contact Current Rating (A)
0.3
Mounting Angle
Right Angle
Configuration (Pole-Throw)
Double Pole - Double Throw
Product Type
Switch
Number of Positions
2
Number of Actuators
Single
Contact Base Material
Copper Alloy
Grade
Telecom
Switch Style
Auto-Insertable
Stamped Marking
With
Actuator Material
Nylon
Terminal Configuration
Standard
PCB Mount Retention
Without
Mounting Type
Surface Mount
Contact Plating
Silver
Threaded Case
Without
UL Flammability Rating
UL 94V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.