Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch AV19 DPM 5A FIX RING LED GREEN 24V AV1920R624Q04

AV19 DPM 5A FIX RING LED GREEN 24V (Discontinued)

  • Mfr # AV1920R624Q04
  • Zoro # G500942777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1920R624Q04
Zoro #
G500942777
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Switch Type
Pushbutton
Detent Style
Audible
Support Bracket
Without
Illuminated
Yes
Process Sealed
Yes
Tactile
No
Actuator Profile
Flush
ESD Grounding Terminal
Without
Snap Action
Without
Number of Actuators
Single
Operating Function
Momentary
Actuator Style
Round
Mounting Angle
Vertical
Bushing Style
Threaded
Product Type
Switch
Dust Proof
Yes
Case Material
PBT
Mounting Type
Panel
Switch Contact Plating Material
Silver
Configuration (Pole-Throw)
Double Pole - Single Throw
Contact Current Rating
5 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.