Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch AV19 SPM 0.4VA MOVE RING LED GREEN 12V AV1910E612R04

AV19 SPM 0.4VA MOVE RING LED GREEN 12V (Discontinued)

  • Mfr # AV1910E612R04
  • Zoro # G600942790
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910E612R04
Zoro #
G600942790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
ESD Grounding Terminal
Without
Detent Style
Audible
Snap Action
Without
Case Material
PBT
Mounting Angle
Vertical
Process Sealed
Yes
Illuminated
Yes
Actuator Style
Round
Contact Current Rating
.4 A
Tactile
No
Mounting Type
Panel
Support Bracket
Without
Product Type
Switch
Actuator Profile
Flush
Configuration (Pole-Throw)
Single Pole - Single Throw
Number of Actuators
Single
Operating Function
Momentary
Switch Contact Plating Material
Gold
Dust Proof
Yes
Switch Type
Pushbutton
Bushing Style
Threaded

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.