Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch AV19 SPM 0.4VA MOVE RING LED WHITE 12V AV1910E112R04

AV19 SPM 0.4VA MOVE RING LED WHITE 12V (Discontinued)

  • Mfr # AV1910E112R04
  • Zoro # G900942957
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910E112R04
Zoro #
G900942957
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Contact Current Rating
.4 A
Dust Proof
Yes
Product Type
Switch
Tactile
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
Switch Type
Pushbutton
Case Material
PBT
Illuminated
Yes
Bushing Style
Threaded
Actuator Profile
Flush
Operating Function
Momentary
Support Bracket
Without
Snap Action
Without
Process Sealed
Yes
Detent Style
Audible
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Number of Actuators
Single
Switch Contact Plating Material
Gold
Actuator Style
Round

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.