Zoro Homepage
This item is Discontinued.
Alcoswitch AV19 SPM 5A SPOT LED GREEN 12V AV1910D612Q04

AV19 SPM 5A SPOT LED GREEN 12V (Discontinued)

  • Mfr # AV1910D612Q04
  • Zoro # G200967810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV1910D612Q04
Zoro #
G200967810
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
19 in

Details

Terminal Connection
Wire Lugs
Actuator Profile
Flush
Bushing Style
Threaded
Operating Function
Momentary
Switch Contact Plating Material
Silver
Tactile
No
Support Bracket
Without
ESD Grounding Terminal
Without
Mounting Angle
Vertical
Detent Style
Audible
Configuration (Pole-Throw)
Single Pole - Single Throw
Product Type
Switch
Switch Type
Pushbutton
Mounting Type
Panel
Number of Actuators
Single
Process Sealed
Yes
Contact Current Rating
5 A
Illuminated
Yes
Case Material
PBT
Actuator Style
Round
Snap Action
Without
Dust Proof
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.