Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Alcoswitch AV25 SPL 3A MOVING RING YELLOW 12V AV2511E512Q04

AV25 SPL 3A MOVING RING YELLOW 12V (Discontinued)

  • Mfr # AV2511E512Q04
  • Zoro # G900942810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AV2511E512Q04
Zoro #
G900942810
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Push Button Switch
Push Button Style
Flush
Action
Momentary Pull / Maintained Push
Operator Illumination
Illuminated
Head Material
Plastic
Terminal Connection
Wire Lead
Case Material
PBT
Support Bracket
Without
Actuator Profile
Flush
ESD Grounding Terminal
Without
Configuration (Pole-Throw)
Single Pole - Single Throw
Mounting Type
Panel
Tactile
No
Illuminated
Yes
Number of Actuators
Single
Detent Style
Audible
Snap Action
Without
Actuator Style
Round
Contact Base Material
Copper
Bushing Style
Threaded
Dust Proof
Yes
Process Sealed
Yes
Product Type
Switch
Operating Function
On Off
Mounting Angle
Vertical
Switch Type
Pushbutton
Switch Contact Plating Material
Silver

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.